- 5/8 in Center Hole
- 5 in Diameter
- 16 Grit
description
- Take on your shop's toughest heavy-duty jobs with this Gemini 57A AO Type 11 non-reinforced portable snagging wheel. Its durable aluminum oxide abrasive keeps cool as it grinds over both hard and soft alloys, including 300- and 400-series steel, titanium, carbon steel alloys and even the softer copper and aluminum pieces you're working with. Capable of delivering good-tier performance on grinders of many power levesl, this wheel can almost effortlessly remove stock from ductile iron, as well as put a gleaming finish on brass fittings.
applications
- Foundry Snagging
- Tool Sharpening
- Portable Grinding
- Stock Removal
features
- Tough, durable aluminum oxide abrasive for heavy-duty work including foundry snagging, tool sharpening, and stock removal
- Used on vertical shaft/right angle cup grinders
- Work well with a variety of machines, horsepowers, and operations
- Good general-purpose choice for numerous small jobs on 300 and 400 series stainless, soft and hard carbon steels, tool steels, titanium, super alloys, soft metals ( aluminum, brass, bronze, and copper), and cast, ductile and gray iron
| Dia. | 5 in |
| RPM [Max] | 7260 rpm |
| Type | Type 11 Flaring Cup |
| Wheel Type | Type 11 |
| Grit | 16 |
| Color | Black |
| Grade | Extra Coarse Grit |
| Material | Aluminum Oxide |
| Center Hole | 5/8 in |
| Weight | 2.52 LB |
| EAN or UPC | 662528095984 |

