- 6 in Diameter
- Type 01/41 Wheel
- 1/2 in Center Hole
description
- Get the most of your cut-off wheel during dry cutting high production runs by using the B25 57A AO Type 01/41 non-reinforced toolroom cut-off wheel grade for design. With a B25 bond construction and a durable aluminum oxide grain, the wheel works with fixed-based machines to make cuts on 300 and 400 series stainless steel, hard and soft carbon steels, tool steels, titanium, super alloys, aluminum, brass, bronze, copper, and cast, ductile and gray iron.
applications
- Cut-Off
features
- Tough, versatile aluminum oxide grain for cutting-off 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, and super alloys, aluminum, brass, bronze, copper, and cast, ductile and gray iron
- Constructed with B25 bond, a free-cutting, more durable resin bond and smooth sides
- Ideal for dry cutting metal in high production runs
- Non-reinforced, use on fixed-based machines where the work is securely clamped
| RPM [Max] | 7640 rpm |
| Grade | Medium Grit |
| Grit | 54 |
| Diameter | 6 in |
| Wheel Type | Type 01/41 |
| Thickness | 1/16 in |
| Color | Black |
| Center Hole | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528229709 |

