- Crimped Saucer Cup
- 4 in Diameter
- Carbon Steel Wire Material
| Dia. | 4 in |
| Applicable Materials | Steel |
| Abrasive Material | Carbon Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM | 15000 rpm |
| Used With | Right Angle Grinder |
| Thickness | 0.014 in |
| Type | Crimped Saucer Cup |
| Weight | 0.62 LB |
| EAN or UPC | 662528334854 |

