High performance cable crimped wire Cup brush for light to medium brushing applications on flat or irregular surfaces, and bevel buffing where added flexibility is needed.
applications
Clean and Detail
Deburring
features
Machine for cups with threaded nut and protective guard
Perfect for removing rust, scale, paint, and dirt from metal and other surface
Fast cutting and flexible, with heavy wire fill
Better choice for deburring, removing rust, paint, corrosion and weld spatter from metal surfaces
Abrasive Material
Carbon Steel
Center Hole
5/8-11
Arbor Thread - TPI or Pitch
5/8 in - 11
Thickness
0.009 in
Dia.
3 in
Type
High Performance Crimped Wire Cup Brush
Wire Diameter
0.009 in
Brush Dia.
3 in
Used With
Right Angle Grinder
Applicable Materials
Steel
RPM [Max]
15000 rpm
RPM
15000 rpm
Weight
0.82 LB
EAN or UPC
662528334939
We're here for you
with Service Centers across the country - We have your back