Skip to content Skip to navigation menu
BlueFire Crimped Wire Arbor Cup Brush with Protective Guard

66252833494

BlueFire Crimped Wire Arbor Cup Brush with Protective Guard
Item #101388528
  • 4 in Brush Diameter
  • 0.009 in Wire Diameter
  • Carbon Steel Abrasive Material
BlueFire Crimped Wire Arbor Cup Brush with Protective Guard
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Brush Diameter
  • 0.009 in Wire Diameter
  • Carbon Steel Abrasive Material

description

  • High performance cable crimped wire Cup brush for light to medium brushing applications on flat or irregular surfaces, and bevel buffing where added flexibility is needed.

applications

  • Clean and Detail
  • Deburring

features

  • Machine for cups with threaded nut and protective guard
  • Perfect for removing rust, scale, paint, and dirt from metal and other surface
  • Fast cutting and flexible, with heavy wire fill
  • Better choice for deburring, removing rust, paint, corrosion and weld spatter from metal surfaces
RPM [Max] 9000 rpm
Arbor Thread - TPI or Pitch 5/8 in - 11
Thickness 0.009 in
Type High Performance Crimped Wire Cup Brush
RPM 9000 rpm
Applicable Materials Steel
Dia. 4 in
Abrasive Material Carbon Steel
Used With Right Angle Grinder
Brush Dia. 4 in
Wire Diameter 0.009 in
Center Hole 5/8-11
Weight 1.42 LB
EAN or UPC 662528334946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison