- High Performance Crimped Wire Cup Brush
- 5 x 12 Diameter
- Carbon Steel Wire Material
| Applicable Materials | Steel |
| Abrasive Material | Carbon Steel |
| Dia. | 5 in |
| Used With | Right Angle Grinder |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| RPM | 6500 rpm |
| Thickness | 0.009 in |
| Type | High Performance Crimped Wire Cup Brush |
| Weight | 2.58 LB |
| EAN or UPC | 662528334953 |

