Skip to content Skip to navigation menu
BlueFire Twist Knot Wire Arbor Cup Brush with Protective Guard

66252833496

BlueFire Twist Knot Wire Arbor Cup Brush with Protective Guard
Item #101388635
  • 4 in Brush Diameter
  • 0.02 in Wire Diameter
  • Carbon Steel Abrasive Material
BlueFire Twist Knot Wire Arbor Cup Brush with Protective Guard
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Brush Diameter
  • 0.02 in Wire Diameter
  • Carbon Steel Abrasive Material

description

  • Twist Knot Wire Cup Brushes - Single Row - with Threaded Nut and Protective Guard allows efficient, high-impact cutting and cleaning on more demanding applications.

applications

  • Clean and Detail
  • Deburring

features

  • Rigid structure allows efficient, high-impact cutting and cleaning on more demanding applications
  • Single row construction limits flaring of the brush on corners and angles
  • Used on right angle grinders
  • Better choice to clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish
  • rubber and plastic flash removal
  • paint and rust removal, and mold and tool polishing with protective guard
Used With Right Angle Grinder
RPM 9000 rpm
RPM [Max] 9000 rpm
Arbor Thread - TPI or Pitch 5/8 in - 11
Applicable Materials Steel
Dia. 4 in
Center Hole 5/8-11
Wire Diameter 0.02 in
Type Knotted Wire w/ Protective Guard
Thickness 0.02 in
Brush Dia. 4 in
Abrasive Material Carbon Steel
Weight 1.7 LB
EAN or UPC 662528334960
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison