Skip to content Skip to navigation menu
Scratch Brush

66252833951

Scratch Brush
Item #104375677
  • Stainless Steel Material
  • Shoe Handle
Scratch Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Material
  • Shoe Handle

description

  • Hand brushes are favored for removing scale, surface coatings, or removing weld debris.

applications

  • Clean and Detail
  • Deburring

features

  • Made with a high-carbon, brass-coated steel
  • stainless steel is made with a 302 stainless
  • Plastic ergonomic handle scratch brush with curved face to access hard-to-reach places. Crimped wire for longer life. Wires are wrapped up and around the metal post so they never come out
  • Narrow brush allows access into tight areas and slots
  • Best used for steel/stainless applications
Brush Length 4 1/2 in
Handle Type Shoe
Material Stainless Steel
Weight 0.304 LB
EAN or UPC 662528339514
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison