Skip to content Skip to navigation menu
Scratch Brush

66252833954

Scratch Brush
Item #104382099
  • Carbon Steel Material
  • Curved Handle
Scratch Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbon Steel Material
  • Curved Handle

description

  • Plastic handle hand brush to remove scale, surface coatings, or removing weld debris.

applications

  • Clean and Detail
  • Deburring

features

  • Plastic ergonomic handle scratch brush with curved face to access hard-to-reach places
  • Narrow brush allows access into tight areas and slots
  • Wires are wrapped up and around metal post so they never come out
  • Crimped wire for longer life
Brush Length 4 1/2 in
Material Carbon Steel
Handle Type Curved
Weight 0.329 LB
EAN or UPC 662528339545
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison