- Aluminum Oxide Abrasive Material
- 0.035 in Thickness
description
- Expect a solid performance-to-price ratio when you choose this OBNA2 A AO Type 01/41 circular saw cut-off wheel. The durable aluminum oxide grain makes this wheel a reliable choice for working with soft and hard carbon steels, 400 series stainless steel, tool steels, cast iron, ductile iron, and gray iron. This cut-off wheel is a great choice when you need to make precise, thin cuts, and the OBNA2 side-reinforced resin bond offers an excellent cut rate.
features
- Durable versatile aluminum oxide grain and bond for application on a wide variety of materials including soft carbon steels, tool steels, cast iron, ductile iron, and gray iron
- OBNA2 side reinforced, resin bond yields maximum cut rate
- Ideal when precise thin cut is desired
- Solid performance to price ratio
| RPM [Max] | 10190 rpm |
| Abrasive Material | Aluminum Oxide |
| Diameter | 6 in |
| Thickness | 0.035 in |
| Weight | 0.08 LB |
| EAN or UPC | 662528350540 |

