- 5 in Brush Diameter
- 0.02 in Wire Diameter
- Stainless Steel Abrasive Material
description
- Deburring
- roughing
- cleaning rust, scale, paint and oxidation
- cleaning corners, recesses, and other hard-to-reach areas and removing concrete and large surfaces.
applications
- Clean and Detail
- Deburring
features
- Saucer cup brushes are ideal for reaching into and cleaning corners and hard-to-reach areas where a standard cup brush cannot
- Twist Knot style for heavy duty applications
- Used on right angle grinders
- Better choice for deburring, removing rust, paint, corrosion and weld spatter from metal surfaces
| Center Hole | 5/8-11 |
| Wire Diameter | 0.02 in |
| RPM [Max] | 12500 rpm |
| Dia. | 5 in |
| Type | Twist Knot Saucer Cup |
| Brush Dia. | 5 in |
| Thickness | 0.02 in |
| Abrasive Material | Stainless Steel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Applicable Materials | Stainless Steel |
| RPM | 12500 rpm |
| Used With | Right Angle Grinder |
| Weight | 0.0 LB |
| EAN or UPC | 662528355866 |

