- 6 in x x 1 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Fine 100/120
description
- The Norton bench and pedestal wheel line encompasses three tiers and two abrasives - to answer all your deburring, shaping and sharpening needs: aluminum oxide for high speed tool steels and other metals and silicon carbide for nonferrous metals.
applications
- Typical applications include deburring and sharpening of parts and tools
features
- Quality, gray aluminum oxide for metal
- Each wheel contains a nested bushing
- Sharp, green silicon carbide for nonferrous applications
- Economical prices
- ideal for small job shops and numerous general purpose applications
- Accommodates a wide variety of standard arbor sizes
| Dia. | 6 in |
| Grit | Fine 100/120 |
| Abrasive Material | Aluminum Oxide |
| Type | Type 01 Straight |
| Applicable Materials | Steel |
| Center Hole | 1 in |
| Material | Aluminum Oxide & Silicon Carbide |
| RPM [Max] | 4140 rpm |
| Weight | 0.0 LB |

