- 1 in Center Hole
- 6 in Diameter
- 120 Grit
description
- Keep your grinder operating efficiently with this Gemini Crystolon 39C SC Type 01 bench and pedestal wheel. With a vitrified bond that resists wear and holds its shape, as well as a green silicon carbide abrasive, the wheel is ideal for general purpose grinding and cutting on nonferrous and carbide tooling materials. Telescoping bushings fit most arbor hole sizes, ensuring the wheel fits your bench or pedestal grinder for deburring and tool sharpening applications. The wheel is available in numerous sizes and grits to handle sharpening and fine shaping applications.
applications
- Deburring
- Tool Sharpening
features
- Type 01 straight wheel with sharp, green silicon carbide general purpose applications on carbide tooling and nonferrous materials
- Vitrified bond for superb shape holding and resistance to wear
- Good choice for deburring and tool sharpening on bench and pedestal grinders
- telescoping bushings to fit popular arbor hole sizes
- Available in many sizes and coarse to fine grits for sharpening to fine shaping applications
| Type | Type 01 Straight |
| Abrasive Material | Silicon Carbide |
| Center Hole | 1 in |
| Wheel Type | Type 01 |
| Material | Silicon Carbide |
| Grade | Fine Grit |
| Grit | 120 |
| Color | Green |
| Thickness | 3/4 in |
| Dia. | 6 in |
| Applicable Materials | Non-Steel |
| RPM [Max] | 4140 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662528371927 |

