- 1 in Brush Diameter
- Brass Wire Material
- 0.014 in Wire Diameter
- 22000 Maximum rpm
description
- Twist knot wire end brush with an added wire rigidity makes these brushes the choice for more aggressive cutting to clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish.
applications
- Clean and Detail
- Deburring
features
- Rubber and plastic flash removal
- Paint and rust removal
- Mold and tool polishing
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| Shank Diameter | 1/4 in |
| Brush Dia. | 1 in |
| Wire Diameter | 0.014 in |
| Wire Material | Brass |
| RPM [Max] | 22000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662528388826 |

