Norton Abrasives
66252838898
Gemini Carbon Steel Crimped Wire Shank Circular Flared End Brush
Item #115066429
- 1 1/2 in Brush Diameter
- Carbon Steel Wire Material
- 0.02 in Wire Diameter
- 15000 Maximum rpm
description
- Flared end brush to clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish
- rubber and plastic flash removal
- paint and rust removal, and mold and tool polishing.
applications
- Deburring
- Clean and Detail
features
- Flared end configuration facilitates interior side cleaning and will not harm the bottom of the hole
- Used on CNC, Robotic, die grinders, and drill presses
- Crimped wire end brushes for lighter brushing action and contoured surfaces
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| Wire Material | Carbon Steel |
| RPM [Max] | 15000 rpm |
| Brush Dia. | 1 1/2 in |
| Shank Diameter | 1/4 in |
| Wire Diameter | 0.02 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528388987 |
