- Carbon Steel Material
- 3/8 in Overall Length
description
- Single stem, single spiral tube brush with eye loop offer a single layer of filament twisted around a stem wire to create additional strength and higher density fill brushes. This spiral configuration ensures consistent and constant abrasive contact with the tube. Formed eye loop at the end of the stem for convenient hand use.
applications
- Clean and Detail
- Deburring
features
- A wide selection of shapes and filament variations to achieve the best results on many different applications
- Use manually or fastened to portable or fixed machines (including drills, drill presses, and CNC machines)
- Provides firm support with working internally
- Good choice for cleaning, polishing, reaming, finishing and removing debris, burrs, rust, residues, and surface contaminants inside cylindrical items, including tubes, pipes, bottles, smooth-sided and threaded holes, and other industrial components
| Overall Length | 3/8 in |
| RPM [Max] | 2000 rpm |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662528389106 |

