- Carbon Steel Material
- 3/4 in Overall Length
description
- Double spiral tube brush − with stem brush filaments are ideal for cleaning, polishing, reaming finishing and removing debris, burrs, rust residues and surface contaminants inside cylindrical items while ensuring a consistent and constant abrasive contact with the tube.
applications
- Clean and Detail
- Deburring
features
- Use manually or fastened to portable or fixed machines (including drills, drill presses, and CNC machines)
- Provides firm support with working internally
- Good choice for cleaning, polishing, reaming, finishing and removing debris, burrs, rust, residues, and surface contaminants inside cylindrical items, including tubes, pipes, bottles, smooth-sided and threaded holes, and other industrial components
- Brush filaments are twisted between two stem wires with two layers of filament bristles
| Overall Length | 3/4 in |
| RPM [Max] | 3000 rpm |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662528389243 |

