Skip to content Skip to navigation menu
Tube Brush

66252838939

Tube Brush
Item #115066467
  • Nylon Material
  • 1/2 in Overall Length
Tube Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nylon Material
  • 1/2 in Overall Length

description

  • Single spiral nylon hand tube brush − with eye loop are made with larger stem wires that offer the strength and rigidity needed for manual cleaning applications.

applications

  • Clean and Detail
  • Deburring

features

  • Good choice for cleaning, polishing, reaming, finishing and removing debris, burrs, rust, residues, and surface contaminants inside cylindrical items, including tubes, pipes, bottles, smooth-sided and threaded holes, and other industrial components
  • A wide selection of shapes and filament variations to achieve the best results on many different applications
  • Use manually or fastened to portable or fixed machines (including drills, drill presses, and CNC machines)
  • Single stem wire provides firm support when working internally
Material Nylon
Overall Length 1/2 in
RPM [Max] 3000 rpm
Weight 0.0 LB
EAN or UPC 662528389397
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison