- Nylon Material
- 2 in Overall Length
description
- Single spiral nylon hand tube brush − with eye loop are made with larger stem wires that offer the strength and rigidity needed for manual cleaning applications.
applications
- Clean and Detail
- Deburring
features
- A wide selection of shapes and filament variations to achieve the best results on many different applications
- Use manually or fastened to portable or fixed machines (including drills, drill presses, and CNC machines)
- Single stem wire provides firm support when working internally
- Good choice for cleaning, polishing, reaming, finishing and removing debris, burrs, rust, residues, and surface contaminants inside cylindrical items, including tubes, pipes, bottles, smooth-sided and threaded holes, and other industrial components
| Overall Length | 2 in |
| RPM [Max] | 3000 rpm |
| Material | Nylon |
| Weight | 0.0 LB |
| EAN or UPC | 662528389441 |

