- Carbon Steel Wire Material
- 1 1/2 in Brush Diameter
description
- Steel crimped wire cup brushes with stem are ideal for light to medium duty brushing applications on flat to irregular surfaces and bevel buffing where added flexibility is needed.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be eachother - creating extra flexiblity. Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Can be used individually or stacked as a shaft
- Narrow-faced brushes are ideal for general-purpose brushing of uneven or difficult-to-reach surfaces
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| Brush Dia. | 1 1/2 in |
| Wire Diameter | 0.008 in |
| RPM [Max] | 25000 rpm |
| Shank Diameter | 1/4 in |
| Weight | 1.735 LB |
| EAN or UPC | 662528389625 |

