Skip to content Skip to navigation menu
Gemini Twist Knot Wire Arbor Wheel Brush

66252838998

Gemini Twist Knot Wire Arbor Wheel Brush
Item #115066493
  • Stainless Steel Wire Material
  • 4 in Brush Diameter
  • 5/8-11 Center Hole
Gemini Twist Knot Wire Arbor Wheel Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Wire Material
  • 4 in Brush Diameter
  • 5/8-11 Center Hole

description

  • Stringer bead twist knot wheel is the choice for toughest weld scale cleaning
  • removing the bead scale that occurs at the initial joining of two sections of pipe
  • root, and hot weld pass cleaning, and the most aggressive brushing applications.

applications

  • Clean and Detail
  • Deburring

features

  • Twist knot wire design provides added rigidity for extra cutting and cleaning power, and a rougher surface finish
  • Applications range from the toughest, more aggressive surface cleaning applications, including removing weld scale, spatter, extra-heavy rust and corrosion, cleaning pipe joints, or surface roughening to light- to medium- duty surface cleaning and contaminant removal
  • Best used on right angler grinders for difficult jobs
  • Good choice to clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish
  • rubber and plastic flash removal
  • paint and rust removal, and mold and tool polishing
Center Hole 5/8-11
Wire Diameter 0.02 in
RPM [Max] 20000 rpm
Brush Dia. 4 in
Weight 0.0 LB
EAN or UPC 662528389984
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison