- Carbon Steel Wire Material
- 12 in Brush Diameter
- 2 in Center Hole
description
- Steel crimped wire arbor bench wheel brush is ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be eachother - creating extra flexiblity. Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Can be used individually or stacked as a shaft
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| RPM [Max] | 3600 rpm |
| Brush Dia. | 12 in |
| Wire Diameter | 0.012 in |
| Center Hole | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528390065 |

