Wheel brushes with threaded nuts perform well on more aggressive applications requiring high-impact action to tough welding and metal fabrication applications, including removing weld scale, spatter, extra-heavy rust.
applications
Clean and Detail
Deburring
features
Made with straight wire filaments that are twisted together to make more rigid rope- or cable-like pieces
Ensuring longer life, making them the choice for more aggressive applications requiring higher impact action, and a rougher surface finish
Standard twist knot brushes are made with straight wire filaments that are twisted together to make more rigid rope or cable like pieces
Good choice for deburring, roughing, cleaning rust, scale, paint and oxidation
cleaning corners, recesses, and other hard-to-reach areas and removing concrete and large surfaces
Center Hole
5/8-11
RPM [Max]
9000 rpm
Brush Dia.
6 in
Wire Diameter
0.014 in
Weight
0.1 LB
EAN or UPC
662528390140
We're here for you
with Service Centers across the country - We have your back