- Carbon Steel Wire Material
- 4 in Brush Diameter
description
- Shank wheel wire end brushes with stem clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish
- rubber and plastic flash removal
- paint and rust removal, and mold and tool polishing.
applications
- Clean and Detail
- Deburring
features
- Made with straight wire filaments that are twisted together to make more rigid rope or cable like pieces
- Added wire rigidity makes these brushes the choice for aggressive cutting
- Used on CNC, robotic, die grinders and drill presses
- Good choice to clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish
- rubber and plastic flash removal
- paint and rust removal, and mold and tool polishing
| Shank Diameter | 1/4 in |
| RPM [Max] | 25000 rpm |
| Brush Dia. | 4 in |
| Wire Diameter | 0.014 in |
| Weight | 0.5 LB |
| EAN or UPC | 662528390324 |

