- Brass Wire Material
- 1 in Brush Diameter
description
- Crimped Wire Wheels Brushes with Narrow Face - with Stem offer extra flexibility and lower impact makes these brushes an excellent choice for cleaning irregular surfaces and finer surface finishing, and light to medium duty surface contaminant removal applications.
applications
- Clean and Detail
- Deburring
features
- Narrow-faced brushes are ideal for general-purpose brushing of uneven or difficult-to-reach surfaces
- Stem-mounted wheel brushes are used on straight shaft, die, and pencil grinders, and drills
- May be used individually or stacked on a shaft
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| Brush Dia. | 1 in |
| Wire Diameter | 0.005 in |
| RPM [Max] | 37000 rpm |
| Shank Diameter | 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528390850 |

