- 1/4 in Brush Diameter
- Stainless Steel Wire Material
- 0.005 in Wire Diameter
- 37000 Maximum rpm
description
- Fast cutting and flexible crimped stainless wire cup brushes with stem are ideal for light to medium duty brushing applications on flat to irregular surfaces and bevel buffing where added flexibility is needed.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be eachother - creating extra flexiblity. Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Machine for stem mounted cups straight in-line grinder, pencil grinder
- Crimped wire end brushes for lighter brushing action and contoured surfaces
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| Brush Dia. | 1/4 in |
| Shank Diameter | 1/8 in |
| Wire Diameter | 0.005 in |
| RPM [Max] | 37000 rpm |
| Wire Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 662528390867 |

