- Carbon Steel Wire Material
- 8 in Brush Diameter
- 5/8 in Center Hole
description
- Steel crimped wire arbor bench wheel brush is ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be eachother - creating extra flexiblity. Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Can be used individually or stacked as a shaft
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| Brush Dia. | 8 in |
| Center Hole | 5/8 in |
| Wire Diameter | 0.014 in |
| RPM [Max] | 4000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662528391000 |

