- Carbon Steel Wire Material
- 4 1/2 in Brush Diameter
- 5/8-11 Center Hole
description
- Stringer bead twist knot wheel is the choice for toughest weld scale cleaning
- removing the bead scale that occurs at the initial joining of two sections of pipe
- root, and hot weld pass cleaning, and the most aggressive brushing applications.
applications
- Clean and Detail
- Deburring
features
- Twist knot wire design provides added rigidity for extra cutting and cleaning power, and a rougher surface finish
- Applications range from the toughest, more aggressive surface cleaning applications, including removing weld scale, spatter, extra-heavy rust and corrosion, cleaning pipe joints, or surface roughening to light- to medium- duty surface cleaning and contaminant removal
- Best used on right angler grinders for difficult jobs
- Good choice to clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish
- rubber and plastic flash removal
- paint and rust removal, and mold and tool polishing
| Center Hole | 5/8-11 |
| RPM [Max] | 15000 rpm |
| Wire Diameter | 0.02 in |
| Brush Dia. | 4 1/2 in |
| Weight | 0.59 LB |
| EAN or UPC | 662528391116 |

