Norton Abrasives
66252839117
Gemini Carbon Steel Standard Twist Knot Wire Shank End Brush
Item #115066590
- 1 in Brush Diameter
- Carbon Steel Wire Material
- 0.02 in Wire Diameter
- 22000 Maximum rpm
description
- Twist knot wire end Brushes with stem clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish
- rubber and plastic flash removal
- paint and rust removal, and mold and tool polishing.
applications
- Clean and Detail
- Deburring
features
- Made with straight wire filaments that are twisted together to make more rigid rope or cable like pieces
- Added wire rigidity makes these brushes the choice for aggressive cutting
- Used on CNC, robotic, die grinders and drill presses
- Good choice to clean and deburr recessed areas or inside diameters of tubes and pipes to proper surface finish
- rubber and plastic flash removal
- paint and rust removal, and mold and tool polishing
| Shank Diameter | 1/4 in |
| Brush Dia. | 1 in |
| Wire Material | Carbon Steel |
| RPM [Max] | 22000 rpm |
| Wire Diameter | 0.02 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528391178 |
