- 4 in Brush Diameter
- 0.014 in Wire Diameter
- Carbon Steel Abrasive Material
description
- Steel crimped wire arbor bench wheel brush is ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be eachother - creating extra flexiblity. Ideal for work on irregular surfaces, finer surface finishing, and light to medium duty containment removal applications
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Perfect for removing rust, scale, paint and dirt
- Good choice for removing rust oxidation, paint, slag and weld spatter without removing base material
| Center Hole | 5/8-11 |
| Wire Diameter | 0.014 in |
| RPM [Max] | 9000 rpm |
| Brush Dia. | 4 in |
| Abrasive Material | Carbon Steel |
| Weight | 0.014 LB |
| EAN or UPC | 662528391215 |

