- 3 in Brush Diameter
- 0.02 in Wire Diameter
- Stainless Steel Abrasive Material
description
- Twist knot wire cup brushes ssingle row with threaded nut allows efficient, high-impact cutting and cleaning on more demanding applications.
applications
- Clean and Detail
- Deburring
features
- Rigid structure allows efficient, high-impact cutting and cleaning on more demanding applications
- Single row construction limits flaring of the brush on corners and angles
- Used on right angle grinders
- Good choice for deburring, roughing, cleaning rust, scale, paint and oxidation
- cleaning corners, recesses, and other hard-to-reach areas and removing concrete and large surfaces
| Abrasive Material | Stainless Steel |
| Wire Diameter | 0.02 in |
| Brush Dia. | 3 in |
| Center Hole | 5/8-11 |
| RPM [Max] | 14000 rpm |
| Weight | 0.02 LB |
| EAN or UPC | 662528391277 |

