- Carbon Steel Wire Material
- 4 in Brush Diameter
- 5/8-11 Center Hole
description
- Stringer Bead Knot Wire Wheel Brushes with Threaded Nut perform well on more aggressive applications requiring high-impact action: tough welding and metal fabrication applications, including removing weld scale, spatter, extra-heavy rust.
applications
- Clean and Detail
- Deburring
features
- Stem-mounted wheel brushes are used for small-to medium-duty jobs requiring some flexibility and lighter brushing action for corrosion, or surface roughing applications
- Applications range from the toughest, more aggressive surface cleaning applications, including removing weld scale, spatter, extra-heavy rust and corrosion
- Brushes are used on straight shaft, die, pencil grinders, drills and right angle grinders
- Better choice for deburring, removing rust, paint, corrosion and weld spatter from metal surfaces
| Wire Diameter | 0.02 in |
| Brush Dia. | 4 in |
| Center Hole | 5/8-11 |
| RPM [Max] | 20000 rpm |
| Weight | 6.0 LB |
| EAN or UPC | 662528404670 |

