Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Norton Abrasives66252842162

66252842162

Depressed Center Wheel
Item #110804444
  • Zirconia Alumina Material
  • 1/4 in Thickness
Norton Abrasives66252842162
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Zirconia Alumina Material
  • 1/4 in Thickness
RPM [Max] 13580 rpm
Material Zirconia Alumina
Thickness 1/4 in
Grit 24
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison