- Gemini RightCut Series
- 6 in Diameter
- Type 27/42 Wheel
- 7/8 in Center Hole
description
- Cut off soft metals, such as aluminum, without loading when you place this Gemini RightCut ALU A AO type 27/42 cutting wheel into your right angle grinder. Without any wax or rubber fillers, this ultra-thin depressed center wheel is specifically designed to minimize material loss, and the high-quality aluminum oxide surface offers good value and steady performance. The durable bond of this high-performance wheel ensures a long lifespan and consistent cuts.
applications
- Cut-Off
features
- Quality aluminum oxide for consistent performance at an economical price
- Ultra-thin depressed center right angle grinder wheel for cutting-off only applications where minimum material loss is desired
- Durable bond delivers consistent cut rate while retaining good wheel life
- Cuts-off aluminum and other soft metals without loading
- contains no wax or rubber fillers
| Center Hole | 7/8 in |
| Performance | Good |
| Disc Size | 6 x 0.045 x 7/8 |
| Dia. | 6 in |
| Abrasive Trade Name | Gemini |
| Diameter | 6 in |
| Abrasive Material | Aluminum Oxide |
| Color | Black |
| Grade | Extra Coarse Grit |
| Wheel Type | Type 27/42 |
| Grit | 24 |
| Height | 7/8 in |
| Thickness | 0.045 in |
| RPM [Max] | 10185 rpm |
| Material | Stainless |
| Type | Gemini RightCut Type 01/41 |
| Weight | 0.16 LB |
| EAN or UPC | 662528422025 |

