Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Norton Abrasives66252842208

66252842208

Depressed Center Wheel
Item #110804463
  • Aluminum Oxide Material
  • 1/8 in Thickness
Norton Abrasives66252842208
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide Material
  • 1/8 in Thickness
Material Aluminum Oxide
Grit 36
RPM [Max] 13580 rpm
Thickness 1/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison