- 4 in Diameter
- Type 01/41 Wheel
- 3/8 in Center Hole
description
- Cut off 400 series stainless steel, as well as hard and soft carbon steels, with this BlueFire ZA ZA Type 01/41 small diameter cut-off wheel >3". This wheel blends advanced zirconia alumina and premium aluminum oxide abrasives to deliver a work life that's two to three times as long as that of traditional aluminum oxide wheels. Use it in light- to heavy-pressure applications when you need thin, precise cuts, since its ultra-thin side reinforcing provides maximum cut rate with minimum kerf loss.
applications
- Cut-Off
features
- A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
- Ultra-thin side reinforcing for maximum cut rate with minimum kerf loss
- ideal when precise, thin cut is desired
- Broad utility from light-to heavy-pressure applications
- Designed for use on portable cut-off tool grinders to cut off 400 series stainless, and hard and soft carbon steels
| Diameter | 4 in |
| Grade | Coarse Grit |
| Wheel Type | Type 01/41 |
| Thickness | 1/16 in |
| Color | Black |
| Grit | 46 |
| Center Hole | 3/8 in |
| RPM [Max] | 19100 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 662528431713 |

