- 1/8 in Thickness
- 7/8 in Center Hole
- 30 Grit
- 13580 Maximum rpm
description
- Enjoy a lifespan two to three times that of aluminum oxide wheels when you use this BlueFire ZA ZA Type 27 grinding and cutting wheel with your right angle grinder. This 1/8-inch depressed center wheel is useful for cutting-off, notching, stock removal and light-duty side grinding on a variety of materials, including hard and soft carbon steels as well as 400 series stainless steel. The combination of advanced zirconia alumina and premium aluminum oxide abrasives is ideal for light- to heavy-pressure applications.
applications
- Stock Removal
features
- A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
- 1/8 inch thick depressed center wheel designed to be used at a 90 degree angle on a right angle grinder for multiple applications ranging from cutting-off, notching and light-duty side grinding
- Broad utility
- from light-to heavy-pressure applications
- Excellent blend of performance and price on a wide range of materials, including 400 series stainless, hard carbon steels, and soft carbon steels
| RPM [Max] | 13580 rpm |
| Height | 7/8 in |
| Grade | Extra Coarse Grit |
| Wheel Type | Type 27 |
| Thickness | 1/8 in |
| Dia. | 4 1/2 in |
| Disc Size | 4 1/2 x 1/8 x 7/8 |
| Grit | 30 |
| Material | Stainless |
| Performance | Better |
| Abrasive Trade Name | BlueFire |
| Abrasive Material | Zirconia Alumina |
| Style | RightCut |
| Color | Black |
| Type | Type 27 |
| Center Hole | 7/8 in |
| Abresive Material | Zirconia Alumina |
| Weight | 0.22 LB |
| EAN or UPC | 662528432123 |

