Enjoy a lifespan two to three times that of aluminum oxide wheels when you use this BlueFire ZA ZA Type 27 grinding and cutting wheel with your right angle grinder. This 1/8-inch depressed center wheel is useful for cutting-off, notching, stock removal and light-duty side grinding on a variety of materials, including hard and soft carbon steels as well as 400 series stainless steel. The combination of advanced zirconia alumina and premium aluminum oxide abrasives is ideal for light- to heavy-pressure applications.
applications
Stock Removal
features
A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
1/8 inch thick depressed center wheel designed to be used at a 90 degree angle on a right angle grinder for multiple applications ranging from cutting-off, notching and light-duty side grinding
Broad utility
from light-to heavy-pressure applications
Excellent blend of performance and price on a wide range of materials, including 400 series stainless, hard carbon steels, and soft carbon steels
Abresive Material
Zirconia Alumina
Thickness
1/8 in
Grit
30
RPM [Max]
12225 rpm
Dia.
5 in
Color
Black
Wheel Type
Type 27
Center Hole
5/8-11 in
Grade
Extra Coarse Grit
Weight
0.0 LB
EAN or UPC
662528432154
We're here for you
with Service Centers across the country - We have your back