- 1/4 in Thickness
- 7/8 in Center Hole
- 24 Grit
- 8600 Maximum rpm
description
- Let us exceed your expectations with the extended life of this BlueFire ZA ZA Type 27 grinding wheel. Its advanced zirconia-alumina/premium aluminum oxide grit produces a tough face that can last up to two or three times the working life of pure aluminum oxide wheels. This wheel's 0.25-inch central depression gives it just the right shape for a convenient 30-degree angle grind for light-to-heavy duty jobs. Useful across a range of applications, this versatile grinding wheel for your right angle grinder is ideal for working with hard and soft steel alloys, including the 400-series and hard carbon steel mixes.
applications
- Stock Removal
features
- A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
- 1/4 inch thick depressed center wheel designed to be used at a 30 degree angle on a right angle grinder for light- to heavy-duty grinding on the bottom/face of the wheel
- Broad utility
- from light-to heavy-pressure applications
- Excellent blend of performance and price on a wide range of materials, including 400 series stainless, hard carbon steels, and soft carbon steels
| Center Hole | 7/8 in |
| RPM [Max] | 8600 rpm |
| Grit | 24 |
| Dia. | 7 in |
| Abresive Material | Zirconia Alumina |
| Thickness | 1/4 in |
| Wheel Type | Type 27 |
| Grade | Extra Coarse Grit |
| Color | Black |
| Weight | 10.0 LB |
| EAN or UPC | 662528432369 |

