Skip to content Skip to navigation menu
BlueFire Zirconia Alumina Type 27 Grinding and Cutting Wheel

66252843245

BlueFire Zirconia Alumina Type 27 Grinding and Cutting Wheel
Item #110804531
  • 1/8 in Thickness
  • 7/8 in Center Hole
  • 30 Grit
  • 6600 Maximum rpm
BlueFire Zirconia Alumina Type 27 Grinding and Cutting Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Thickness
  • 7/8 in Center Hole
  • 30 Grit
  • 6600 Maximum rpm

description

  • Enjoy a lifespan two to three times that of aluminum oxide wheels when you use this BlueFire ZA ZA Type 27 grinding and cutting wheel with your right angle grinder. This 1/8-inch depressed center wheel is useful for cutting-off, notching, stock removal and light-duty side grinding on a variety of materials, including hard and soft carbon steels as well as 400 series stainless steel. The combination of advanced zirconia alumina and premium aluminum oxide abrasives is ideal for light- to heavy-pressure applications.

applications

  • Stock Removal

features

  • A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
  • 1/8 inch thick depressed center wheel designed to be used at a 90 degree angle on a right angle grinder for multiple applications ranging from cutting-off, notching and light-duty side grinding
  • Broad utility
  • from light-to heavy-pressure applications
  • Excellent blend of performance and price on a wide range of materials, including 400 series stainless, hard carbon steels, and soft carbon steels
Wheel Type Type 27
Center Hole 7/8 in
RPM [Max] 6600 rpm
Dia. 9 in
Color Black
Grade Extra Coarse Grit
Abresive Material Zirconia Alumina
Grit 30
Thickness 1/8 in
Weight 0.0 LB
EAN or UPC 662528432451
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison