- 4 1/2 in Diameter
- Type 27/42 Wheel
- 5/8-11 Center Hole
description
- Harness the power of ceramic alumina and zirconia alumina with the NorZon Plus SGZ CA Type 27/42 cutting wheel for two to three times the performance quality of other high-performance zirconia or ceramic wheels. The reinforced construction produces straight cuts, even on materials that are difficult to grind. Choose the NorZon Plus cutting wheel for its ultra-thin depressed center to minimize material loss and improve cutting speed. Designed specifically for cut-off applications, the NorZon Plus cutting wheel works on 400 series stainless steel and cast and gray iron, providing high productivity at a value.
applications
- Cut-Off
features
- Combination of patented SG (ceramic alumina) and NorZon (zirconia alumina) for 2X-3X better overall performance vs. competitive high performance zirconia or ceramic wheels
- Ultra-thin depressed center, right angle grinder wheel designed only for cut-off applications where a fast cut and minimum material loss are desired
- Reinforced for straight cuts on hard-to-grind materials
- Very high productivity and low total cost for 400 series stainless steel, and cast and gray iron applications
| Wheel Type | Type 27/42 |
| RPM [Max] | 13580 rpm |
| Grit | 24 |
| Thickness | 0.125 in |
| Center Hole | 5/8-11 |
| Grade | Extra Coarse Grit |
| Color | Black |
| Diameter | 4 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528433212 |

