- 1/8 in Thickness
- 5/8-11 in Center Hole
- 24 Grit
- 13580 Maximum rpm
description
- Redesigned with the pipelines in mind. Improved performance with a new premium grain and advanced bond technology offers up to 60% more life and 15% faster cut rate. Quickly deflash, bevel, smooth down welds, remove stock, notch and cut on 400 Series stainless steel, hard carbon steel and soft carbon steel with this Gemini combination wheel. The thinner, denser construction is ideal for multi-pass pipe welding with tight clearances. Achieve quick project turnarounds and remove more metal per wheel at the right price with Gemini.
applications
- Cut-Off
- Stock Removal
features
- Upgraded with a new premium aluminum oxide grain for 15% faster cut rate
- 1/8 inch combination depressed center wheels optimized for light 30 degree grinding and 90 degree notching and cutting
- High-performance bond and wheel hardness are designed for fast cut and up to 60% more life and metal removed per wheel
- Good choice for grinding 400 series stainless, and hard-grade carbon steel applications, especially multi-pass welding for pipefitting, notching and any job that requires a quick turnaround
| Height | 5/8 in |
| Abrasive Trade Name | Gemini |
| Disc Size | 4 1/2 x 1/8 x 5/8-11 |
| Center Hole | 5/8-11 in |
| Performance | Good |
| Applicable Materials | Steel/Stainless |
| Grade | Extra Coarse Grit |
| Grit | 24 |
| Dia. | 4 1/2 in |
| Type | Type 27 |
| Color | Black |
| Thickness | 1/8 in |
| Abrasive Material | Aluminum Oxide |
| Wheel Type | Type 27 |
| RPM [Max] | 13580 rpm |
| Weight | 0.1 LB |
| EAN or UPC | 662528435902 |

