- 1/4 in Thickness
- 5/8-11 in Center Hole
- 24 Grit
- 13580 Maximum rpm
description
- Improved design with a new premium grain and advanced bond technology offers up to 60% more life and 15% faster cut rate. Quickly flash, bevel, smooth down welds and remove stock on 400 Series stainless steel, hard carbon steel and soft carbon steel with this Gemini Type 27 grinding wheel. With 1/4-inch thickness, a depressed center and a high-performance bond, this wheel offers a rapid cut rate and excellent longevity. Achieve quick project turnarounds and remove more metal per wheel at the right price with Gemini.
applications
- Stock Removal
- Portable Grinding
- Smoothing
- Beveling
features
- Upgraded with a new premium aluminum oxide grain for 15% faster cut rate
- 1/4 inch thick depressed center wheels designed for heavy duty offhand stock removal, smoothing welds, and beveling
- High-performance bond and wheel hardness are designed for fast cut and up to 60% more life and metal removed per wheel
- Good choice for grinding 400 series stainless, and hard-grade carbon steel applications, weld repairs, and flashing, and any job that requires a quick turnaround
| Abrasive Trade Name | Gemini |
| Height | 5/8 in |
| RPM [Max] | 13580 rpm |
| Abrasive Material | Aluminum Oxide |
| Disc Size | 4 1/2 x 1/4 x 5/8-11 |
| Dia. | 4 1/2 in |
| Thickness | 1/4 in |
| Applicable Materials | Steel/Stainless |
| Grit | 24 |
| Grade | Extra Coarse Grit |
| Wheel Type | Type 27 |
| Performance | Good |
| Type | Type 27 |
| Color | Black |
| Center Hole | 5/8-11 in |
| Weight | 0.482 LB |
| EAN or UPC | 662528435933 |

