- 4 in Brush Diameter
- 0.02 in Wire Diameter
- Stainless Steel Abrasive Material
description
- Better choice for deburring, removing rust, paint, corrosion and weld splatter from metal surfaces.
applications
- Clean and Detail
- Deburring
features
- Crimped wire brushes individual filaments are supported only be each other creating extra flexibility
- Ideal for work on irregular surfaces, as well as light to medium duty containment removal applications
- Perfect for removing rust, scale, paint and dirt from metal and other surface
- Durable design provides a uniform finish while offering the longest life
| Brush Dia. | 4 in |
| Abrasive Material | Stainless Steel |
| RPM [Max] | 9000 rpm |
| Center Hole | 5/8-11 |
| Wire Diameter | 0.02 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528438446 |

