Get the fastest cutting wheel on the market at an economical price with the NorZon Plus RightCut 5SGZ CA Type 01/41 right angle cut-off wheel featuring Norton's patented SG ceramic alumina and zirconia alumina grain blend. With a reinforced, ultra-thin side and a high-performance resin bond, this cutting wheel delivers a cutting rate up to 10 times faster than standard aluminum oxide wheels with minimal kerf loss, making it ideal for thin, precise cuts. Use this cutting wheel to tackle a wide range of light- and heavy-pressure jobs and materials, including 400-series stainless and hard- and soft-carbon steels.
applications
Cut-Off
features
Patented Norton SG ceramic alumina and zirconia alumina grain blend delivers the fastest cutting wheel available on the market, up to 10X faster cutting versus aluminum oxide wheels on 400 series stainless and soft and hard carbon steels
Ultra thin side reinforcing create maximum cut rate and minimum kerf loss on right angle grinder straight cut-off wheel applications
ideal when precise thin cut is desired
High-performance resin bond adds a freer cut and longest life
Broad utility from light-to heavy-pressure applications, on a wide range of materials
Excellent performance-to-price ratio for lowest total grinding costs
RPM [Max]
8730 rpm
Center Hole
7/8 in
Diameter
7 in
Color
Brown
Wheel Type
Type 01/41
Grit
36
Grade
Coarse Grit
Thickness
1/16 in
Weight
0.0 LB
EAN or UPC
662529006521
We're here for you
with Service Centers across the country - We have your back