- 7 in x 1 in x 1 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Fine 100/120
| Center Hole | 1 in |
| Grit | Fine 100/120 |
| Material | Aluminum Oxide & Silicon Carbide |
| Abrasive Material | Aluminum Oxide |
| Type | Type 01 Straight |
| Thickness | 1 in |
| Applicable Materials | Steel |
| RPM [Max] | 3600 rpm |
| Roughness Grade | Fine |
| Dia. | 7 in |
| Weight | 0.0 LB |

