- 8 in x 1 in x 5/8 in Type 01 Straight Snagging Wheel
- Zirconia Alumina
| Center Hole | 5/8 in |
| Dia. | 8 in |
| Grit | 14 |
| Material | Zirconia Alumina |
| Type | Type 01 Straight |
| Weight | 0.0 LB |
| EAN or UPC | 662530066729 |
| Center Hole | 5/8 in |
| Dia. | 8 in |
| Grit | 14 |
| Material | Zirconia Alumina |
| Type | Type 01 Straight |
| Weight | 0.0 LB |
| EAN or UPC | 662530066729 |