- 8 in Diameter
- Type 01/41 Wheel
- 1 1/4 in Center Hole
description
- Designed for use with a fixed-base chop saw or chop stroke machine, the B 57A AO Type 01/41 non-reinforced toolroom cut-off wheel combines smooth sides with a mild-acting resin bond to deliver outstanding results. Featuring a strong and durable aluminum oxide grain, this general-purpose wheel is ideal for use on toolroom cut-off jobs on 300- and 400-series stainless steel, soft and hard carbon steels, titanium, super alloys and a wide variety of other metals.
applications
- Cut-Off
features
- Tough, durable aluminum oxide grain for toolroom cut-off applications
- Smooth sides and B bond, a mild acting resin bond, create this good general purpose wheel
- Most effective for a variety of metallic materials
- Non-reinforced, use on fixed-based machines where the work is securely clamped
| Thickness | 1/32 |
| Diameter | 8 in |
| RPM [Max] | 4775 rpm |
| Color | Black |
| Center Hole | 1 1/4 in |
| Grade | Medium Grit |
| Grit | 60 |
| Wheel Type | Type 01/41 |
| Weight | 0.0 LB |
| EAN or UPC | 662530226949 |

