- 1/4 in Thickness
- 7/8 in Center Hole
- 24 Grit
- 6600 Maximum rpm
description
- Made with premium aluminum oxide that delivers consistent performance at the right price, this Gemini A AO Type 28 saucer wheel makes an ideal choice for stock removal, beveling and weld smoothing. Measuring 1/4 inch thick, this wheel offers good hardness and a strong bond for long-lasting cutting power. Place this reliable wheel into your right angle grinder to efficiently grind 400 series stainless steel and both hard and soft carbon steels.
applications
- Stock Removal
features
- Type 28 saucer wheel with premium aluminum oxide for consistent performance at a competitive price
- 1/4 inch wheels designed for 90 degree right angle grinder stock removal, weld smoothing, and beveling applications
- Blend of hardness and bond to provide a good mix of cut rate and life
- Economical initial price and consistent performance when grinding 400 series stainless, hard carbon steels, and soft carbon steels
| Grit | 24 |
| Color | Black |
| RPM [Max] | 6600 rpm |
| Performance | Good |
| Dia. | 9 in |
| Material | Aluminum Oxide |
| Abrasive Trade Name | Gemini |
| Wheel Type | Type 28 |
| Center Hole | 7/8 in |
| Disc Size | 9 x 1/4 x 7/8 |
| Thickness | 1/4 in |
| Applicable Materials | Steel/Stainless |
| Grade | Extra Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 662530490814 |

