Skip to content Skip to navigation menu
Type 90 Aluminum Oxide Single Grit Benchstone

66253054572

Type 90 Aluminum Oxide Single Grit Benchstone
Item #105013393
  • Aluminum Oxide Abresive Material
  • Type 90 Wheel
Type 90 Aluminum Oxide Single Grit Benchstone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Oxide Abresive Material
  • Type 90 Wheel

description

  • Produce a strong, keen, long-lasting edge on all types of knives, plane blades, chisels, scrapers with Norton India AO Single Grit Benchstone. Ideal for hand dimensioning and sharpening of tools that need a flat, sharp edge, the smooth cutting aluminum oxide abrasive is the choice for the best blend of cut rate and finish. The coarse grit stone quickly restores worn edges
  • medium grit produces the average edge needed for most tools
  • and fine grit produces an even sharper edge. Use with oil to enhance the sharpening action and minimize the clogging of the stone's surface.

applications

  • Tool Sharpening

features

  • India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
  • Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
  • Coarse grit quickly restores worn edges
  • medium grit produces the average edge needed for most tools
  • and fine grit produces an even sharper edge
  • The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
Overall Length 8 in
Wheel Type Type 90
Color Orange
Weight 0.0 LB
EAN or UPC 662530545729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison